Diatome Oscillating Diamond Knife, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
30-ULTSON 30-ULTSONK 30-ULTSONR
102680-738EA 20008.22 USD
102680-738 102680-740 102680-742
Diatome Oscillating Diamond Knife, Electron Microscopy Sciences
Knives
The DiATOME ultrasonic oscillating diamond knife is used for room temperature ultramicrotomy.

  • Knife angle: 35°
  • Knife cutting range: 10 – 80 nm
  • Knife cutting edge length: 3.0 mm
  • Frequency: 25 – 45 kHz, or automatic setting of the resonance
  • Amplitude: variable (Voltage 0 – 30 V)
  • Mains voltage: 230 V, 110 V

A piezo actuator produces an oscillation of the knife at a desired frequency and amplitude, parallel with the cutting edge. A depression in the foot of the knife allows the oscillation parallel to the cutting edge. The depression is rigid in the north/More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR