Straight Tee Beaded Process Pipe, Ace Glass Incorporated

Supplier: Ace Glass
8836-02 8836-04 8836-06 8836-08 8836-10 8836-12 8836-14 8836-16
89064-516EA 152.91 USD
89064-516 89064-518 89064-520 89064-522 89064-524 89064-526 89064-528 89064-530
Straight Tee Beaded Process Pipe, Ace Glass Incorporated
Tubing Transfer Tubing
Type of Glass: Borosilicate

Working Pressure:
1/2", 3/4", 1" BP = 100 PSI
1 1/2", 2", 3" BP = 75 PSI
4" = 50 PSI
6" = 30 PSI

Operating Temperature (Maximum):
Freezing point to 450°C
Normal use — 230°C

Glass Thermal Expansion:
32 x 10-7/°C

Glass Therm. Conductivity:
0.73 BTU/ hr. ft.2/F°/ft. at 212°F
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR