C-MAG HP 10 IKATHERM® Hot Plate, IKA® Works

Supplier: IKA Works
0003582001 3582000
89495-344EA 1644.12 USD
89495-344 89495-346
C-MAG HP 10 IKATHERM® Hot Plate, IKA® Works
Heaters Hot Plates
Newly designed hotplate constructed of ceramic glass to offer excellent chemical resistance.

Standard features include a fixed safety circuit of 550 °C, Hot Top indicator for hot surface warning to prevent burns, exact temperature setting via digital display (LED), a digital error code display, and an elevated control panel for protection against liquid leaks. Also provided is a bushing according to DIN 12878 for connecting a contact thermometer (see 89028-114 series) to enable precise temperature control.

Units meet IP 21 protection class according to DIN EN 60529.

Certifications: More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Dimensions 300W x 105D x 415H mm (113/4 x 41/8 x 163/8")
Weight 6 kg (13.2 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR