WBGT SD Card Logger, Sper Scientific

Supplier: Sper Scientific
800037
89168-692EA 630.85 USD
89168-692
WBGT SD Card Logger, Sper Scientific
Data Loggers
The WBGT SD Card Logger reads relative humidity (RH), air temperature (TA), dew point, wet bulb globe temperature (WBGT), and black globe temperature (TG).

  • Dimensions: 10³/₄×2¹/₂׳/₄" (273×64×44 mm)
  • Globe dimensions: 2³/₄" (70 mm)
  • Globle temperature: 14 to 149 °F, −10 to +65 °C
  • Globe accuracy: ±1.1 °F (@15 to 40 °C), 0.6 °C
  • Air temperature: −32 to +122 °F, −0 to +50 °C
  • Air accuracy: ±1.5 °F (@15 to 40 °C), ±0.8 °C

The unit also captures sample time and date. It records data onto standard SD memory cards (like a digital camera). When full, simplyMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Interface
Weight 489 g
W×D×H 177×68×45 mm (7×2.75×1.76")

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR