Hardness Titration Test Kit 100-1000ppm, CHEMetrics

Supplier: CHEMetrics

K-4585
77674-778EA 45 USD
77674-778
Hardness Titration Test Kit 100-1000ppm, CHEMetrics
Environmental Test Kits

Features of titrets technology: Dependable, sealed single-use titrants Fast, easy procedure, no need to count drops No burettes or other equipment necessary Perform a titration ANYWHERE


  • Range: 100 to 1000 ppm as CaCO₃
  • MDL: 100 ppm
  • Method: EDTA (total)
  • Increments: 100, 110, 120, 130, 140, 150, 160, 180, 200, 250, 300, 350, 400, 500, 700, 1000 ppm CaCO₃


Delivery information: The K-4585 Total Hardness Titrets® test kit (100 to 1000 ppm) comes in a cardboard box and contains everything needed to perform 30 tests: thirty Titrets® ampoules with valve assemblies, plastic titrettor, 25 ml sample cup, and instructions.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR