FTIR Gas Cell, Type GC-10SS Stainless Steel, Lightpath 100 mm, Firebird Optics

Supplier: FIREBIRD OPTICS
GC-10SS-CAF2 GC-10SS-KBR GC-10SS-NACL GC-10SS-ZNSE GC-10SS GC-10SS-AL2O3 GC-10SS-BAF2
76636-328EA 2108.77 USD
76636-328 76636-330 76636-334 76636-336 76636-322 76636-324 76636-326
FTIR Gas Cell, Type GC-10SS Stainless Steel, Lightpath 100 mm, Firebird Optics
Optical Windows
The GC-10SS stainless steel gas cell is Firebird Optics solution for FTIR analysis of gas samples. This is most helpful in qualitative analysis applications where one or more gases are present in concentrations of more than 5%.

  • 316 stainless steel cell body material
  • Viton O-rings are used at each end to seal windows with anodized aluminum caps
  • Two Nupro plug valves are connected via S.S> tubes to the body of the gas cell
  • Window size 38×6 mm, aperture 25 mm diameter, 5 mm thick
  • Inner length of cell 100 mm; full outer length 122 mm
  • Volume: 50 cc
  • Valve
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR