Aquasearcher™ AB33M1 Bench Meter, Ohaus

Supplier: Ohaus
30589824 30589825 30589825
76518-252EA 1056.63 USD
76518-252 76518-254 470336-592
Aquasearcher™ AB33M1 Bench Meter, Ohaus
Electrochemistry Meters pH and Multi-Parameter Meters
Easy-to-use and accurate multi-parameter benchtop meter.

  • Capable of measuring up to 7 parameters including pH, ORP, conductivity, TDS, salinity, resistivity and temperature, the AB33M1 utilizes 2 independent measuring channels which can work simultaneously
  • With multifunctional touch keypads, AB33M1 makes measurement simple and fast
  • The intelligent i-Steward monitors the condition of electrodes, ensuring the accuracy of the results
  • A 1000-item memory for measurement and calibration allows for efficient data documentation
  • Records are kept with date/time for
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
pH Range –2.00...20.00 –2.00...20.00 –2.00...20.00
pH Resolution 0.01 0.01 0.01
pH Accuracy ±0.01 ±0.01 ±0.01
mV range –2000.00...+2000.00 –2000.00...+2000.00 –2000.00...+2000.00
mV resolution 0.1 mV 0.1 mV 0.1 mV
mV accuracy 0.5 mV 0.5 mV 0.5 mV
Temperature Range –5...110 °C –5...110 °C –5...110 °C
Temperature Resolution 0.1 °C 0.1 °C 0.1 °C
Display LCD with backlight and one-line dot matrix LCD with backlight and one-line dot matrix LCD with backlight and one-line dot matrix
Connections RS232, USB Device (included) RS232, USB Device (included) RS232, USB Device (included)
Parameter pH / Cond pH / Cond pH / Cond

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR