Industrial Floor Fan, Global Industrial

Supplier: GLOBAL INDUSTRIAL TE
258324
76251-920EA 557.97 USD
76251-920
Industrial Floor Fan, Global Industrial
Ventilators
Floor fans feature a permanently lubricated three-speed, 120 V sleeve bearing motor.

  • Head pivots 360° for tilt angle adjustments
  • Three aluminum fan blades
  • Speed 1200 - 1500 rpm

Fan blades enclosed in chrome plated steel wire guards with a welded carry handle that acts as a cord wrap.

Certifications: Meets OSHA requirements, UL, cUL Listed.

Delivery information: Includes 7' long cord.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR