arium® SterilePlus Membrane Filter Capsule for Sterile and Particle-Free Water Dispensing, Sartorius Corp.

Supplier: Sartorius
5441307H4--CE
76170-288EA 198.32 USD
76170-288
arium® SterilePlus Membrane Filter Capsule for Sterile and Particle-Free Water Dispensing, Sartorius Corp.
Filters Liquid Process Filters
The arium® SterilePlus (Sartopore® 2 150) is a sterile, ready-to-use membrane filter capsule designed to meet the highest requirements.

  • Excellent total throughput and flow rates
  • Filtration area 0.015 m²
  • Autoclavable at 134 °C, 1 bar (14.5 psi), 30 minutes
  • Inlet and outlet 4" plug-in connector

Sartopore® 2 150 filter capsules contain a hydrophilic, heterogeneous polyethersulfone double-layer membane, delivering excellent total throughput and flow rate performance. The capsule is attached by a quick-connect coupling to the point of use and reliablyMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR