Electrothermal Multiple Volume Heating Mantle, Cole-Parmer

Supplier: Antyila Scientific
36013-15
75994-966EA 940.79 USD
75994-966
Electrothermal Multiple Volume Heating Mantle, Cole-Parmer
Heaters Heating Mantles
Accepts 250 to 1000 ml round-bottom flasks saving you money.

  • Maximum element temperature of 842 °F (450° C)
  • Cool to the touch offers safe handling|Built-in energy regulator

Flexible coiled heating element wraps the heater around round-bottom flasks to optimize heat transfer. The flask does not come in direct contact with the heating element via a grounded earth screen plus double fuse protection provides maximum safety.

Control temperature with a built-in 1 to 10 scale power controller. Powder-coated aluminum housing makes it easy to clean. TwoMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR