Heavy Duty Orbital Shaker, Eberbach

Supplier: Eberbach
E6155.00
75805-250EA 48719.1 USD
75805-250
Heavy Duty Orbital Shaker, Eberbach
Shakers and Mixers Orbital Shakers
One of the highest capacity orbital shakers on the market. With ability to shake up to 500 lbs of sample. Eberbach’s proprietary closed loop controller ensures the most accurate mixer speeds at all rpms; if accuracy and repeatability is what you require Eberbach has the best in class! Also, featuring a built in pallet jack base for easy transportation and placement.

  • 500 lbs. weight capacity
  • 30 to 300 rpm
  • Digital controller
  • 5 year warranty

Eberbach’s large capacity Variable-Speed Orbital Shakers are designed for rotary swirling action and is used forMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Speed 30 - 300 rpm
Max. Load Capacity 50 - 500 lbs.
Orbit 2"
Dimensions 43 x 43 x 20"
Shipping Dimensions 49 x 49 x 45"
Shipping Weight 2400 lbs.

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR