Half-Watt Resistors

Supplier: United Scientific Supplies
100OHMVPK10 10KOHMVPK10 10OHMVPK10 150OHMVPK10 1KOHMVPK10 2200OHMVPK10 220OHMVPK10 22KOHMVPK10 22OHMVPK10 330OHMVPK10 33OHMVPK10 4700OHMVPK10 470OHMVPK10 47OHMVPK10 680OHMVPK10 68OHMVPK10
470349-884PK 5 USD
470349-884 470349-902 470349-874 470349-886 470349-896 470349-898 470349-888 470349-904 470349-876 470349-890 470349-878 470349-900 470349-892 470349-880 470349-894 470349-882
Half-Watt Resistors
Educational Materials Physics Educational Materials Electricity/Magnetism Learning Activities
Quality resistors for electrical experiments.

  • Quality carbon resistors
  • Power rating 0.5 W
  • Color coded resistance values
  • 20 to 25 mm wire leads

These resistors are designed to easily fit into protoboards or breadboards. Each 0.5 W resistor is color coded to designate its electrical resistance. The leads on each end are about 1" long.

Ordering information: These 0.5 W carbon resistors are available in packs of 10 only.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR