Low Voltage Safety Leads

Supplier: American 3B Scientific
1017718
470316-714EA 27.89 USD
470316-714
Low Voltage Safety Leads
Power Supplies
Set of 2 copper leads in highly flexible PVC coating, 75 cm long, with 4 mm laminated safety plugs at both ends.

  • Wire cross-section: 2.5 mm²
  • Voltage: Low voltages
  • Maximum continuous current: 32 A
  • Weight: 0.092 kg
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR