Vernier® Electrode Amplifier, VERNIER SOFTWARE & TECH SE

Supplier: Vernier Software & Technology
EA-BTA
470120-644EA 54.99 USD
470120-644
Vernier® Electrode Amplifier, VERNIER SOFTWARE & TECH SE
Data Loggers
The Electrode Amplifier is an ORP/mV/pH amplifier that accepts an electrode with a standard BNC connector. It amplifies a –450 mV to +1100 mV range to the 0 - 5 V range of our interfaces.

  • Power: 7 mA at 5 VDC
  • Input range: –450 mV to +1100 mV
  • Impedance: >100 MΩ
  • Gain: 2.2 V/V and offset: 1.20 V (nominal)

The electrode amplifier is an ORP/mV/pH amplifier that accepts an electrode with a standard BNC connector. It amplifies a -450 mV to +1100 mV range to the 0-5 V range of our interfaces. It can be used with any of the following: replacement pHMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR